Zoro Homepage

Pigtail, Clearance Marker, Chassis Ground

  • Mfr # 66980

  • Zoro # G3235522


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Blue
Type
Clearance Marker, Chassis Ground
Wire Type
Copper
Min. Wire Size
10 AWG
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66980
Zoro #
G3235522
UPC #
089373007434
Country of Origin
Mexico

Dimensions

Min. Wire Size
10 AWG
Length
6 in
Length (Straight Wireway)
6 in
Overall Length
4 1/2 in
Wire Sizes Included
16 AWG
Wire Length
7 in

Details

Item
Pigtail
Color
Blue
Type
Clearance Marker, Chassis Ground
Wire Type
Copper
Connector Type
Ring Terminal/Blunt Cut
Features
Factory-Molded Plugs
Number of Wires
2
Number of Connectors
2
Product Type
Pigtail
Compatible Product Type
Series 19 Lamps
Wire Material
GPT

Description

Pigtail, Product Type Pigtail, Connector Type Ring Terminal/Blunt Cut, Number of Wires 2, Wire Length 7 in, Number of Connectors 2, Compatible Product Type Series 19 Lamps, Wire Sizes Included 16 AWG, Color Blue, Features Factory-Molded Plugs, Overall Length 4 1/2 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.