Zoro Homepage

Pigtail, Double Seal, Standard 0.180 Male

  • Mfr # 67071

  • Zoro # G1437974


product price: $7.35
/ea

Key Features

Color
Blue
Length
1 in
Connector Type
Double-Seal Turtleback II, Standard 0.180 in Male Bullet/Ring Terminal
Wire Type
Copper
Type
Turtle Back II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67071
Zoro #
G1437974
UPC #
089373010373
Country of Origin
Mexico

Dimensions

Length
1 in
Min. Wire Size
10 AWG
Length (Straight Wireway)
1 in
Overall Length
1 11/16 in

Details

Item
Pigtail
Color
Blue
Connector Type
Double-Seal Turtleback II, Standard 0.180 in Male Bullet/Ring Terminal
Wire Type
Copper
Type
Turtle Back II
Features
Factory-Molded Plugs
Compatible Product Type
4680 Series Lamps, 4684 Series Lamps, 4686 Series Lamps, 4687 Series Lamps
Product Type
Pigtail
Number of Connectors
3

Description

Pigtail, Product Type Pigtail, Connector Type Double-Seal Turtleback II, Standard 0.180 in Male Bullet/Ring Terminal, Number of Wires Not Applicable, Wire Length Not Applicable, Number of Connectors 3, Compatible Product Type 4680 Series Lamps, 4684 Series Lamps, 4686 Series Lamps, 4687 Series Lamps, Wire Sizes Included Not Applicable, Color Blue, Features Factory-Molded Plugs, Overall Length 1 11/16 in, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.