Zoro Homepage

Pigtail, Ground Return, .180 Male

  • Mfr # 66801

  • Zoro # G1213046


product price: $8.25
/ea

Key Features

Color
Blue
Type
Ground Return, Slim-line .180 Male
Length
6 in
Wire Type
Copper
Connector Type
PL-10 Connector, Slim-Line 0.18 in Male Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66801
Zoro #
G1213046
UPC #
089373002989
Country of Origin
Mexico

Dimensions

Length
6 in
Min. Wire Size
10 AWG
Length (Straight Wireway)
6 in
Overall Length
6 in
Wire Length
5 in
Wire Sizes Included
14 AWG

Details

Item
Pigtail
Color
Blue
Type
Ground Return, Slim-line .180 Male
Wire Type
Copper
Connector Type
PL-10 Connector, Slim-Line 0.18 in Male Bullet
Features
Factory-Molded Plugs, Corrosion Resistant
Number of Connectors
3
Compatible Product Type
2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps
Number of Wires
2
Product Type
Pigtail
Wire Material
GPT

Description

Pigtail, Product Type Pigtail, Connector Type PL-10 Connector, Slim-Line 0.18 in Male Bullet, Number of Wires 2, Wire Length 5 in, Number of Connectors 3, Compatible Product Type 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps, Wire Sizes Included 14 AWG, Color Blue, Features Factory-Molded Plugs, Corrosion Resistant, Overall Length 6 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.