
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68150
Zoro #
G2070862
UPC #
089373003160
Country of Origin
Mexico
Dimensions
Length
6 1/2 in
Min. Wire Size
10 AWG
Length (Straight Wireway)
6 1/2 in
Overall Length
6 1/2 in
Wire Sizes Included
10 AWG
Details
Connector Type
Red/Black
Item
Pigtail
Wire Type
Copper
Type
Lamp Socket, Double Contact, Blunt Cut
Wire Material
Copper
Description
Pigtail, Connector Type Red/Black, Wire Sizes Included 10 AWG, Overall Length 6 1/2 in, Wire Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.