Zoro Homepage

Pigtail, Sentry, High Mount Stop

  • Mfr # 66902

  • Zoro # G3488292


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Blue
Wire Type
Copper
Min. Wire Size
10 AWG
Length
6 in
Connector Type
Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66902
Zoro #
G3488292
UPC #
089373010144
Country of Origin
Mexico

Dimensions

Min. Wire Size
10 AWG
Length
6 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Wire Sizes Included
14 AWG
Wire Length
5 in

Details

Item
Pigtail
Color
Blue
Wire Type
Copper
Connector Type
Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal
Type
Sentry, High Mount Stop
Features
O-Ring Resists Moisture and Corrosion, Sealing Ring to Lamp Base
Number of Connectors
3
Wire Material
GPT
Compatible Product Type
54012 Series Lamps
Product Type
Pigtail
Number of Wires
2

Description

Pigtail, Product Type Pigtail, Connector Type Sentry Light, Slim-Line 0.18 in Male Bullet/Ring Terminal, Number of Wires 2, Wire Length 5 in, Number of Connectors 3, Compatible Product Type 54012 Series Lamps, Wire Sizes Included 14 AWG, Color Blue, Features O-Ring Resists Moisture and Corrosion, Sealing Ring to Lamp Base, Overall Length 6 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.