Zoro Homepage

Pigtail, Y Adaptor, Female To Two Female

  • Mfr # 66810

  • Zoro # G1199493


product price: $16.79
/ea

Key Features

Color
Blue
Type
Y Adaptor, Female To Two Female
Wire Type
Copper
Length
9 in
Connector Type
Female PL-3 Connector, Straight Male PL-3 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66810
Zoro #
G1199493
UPC #
089373002996
Country of Origin
Mexico

Dimensions

Length
9 in
Min. Wire Size
10 AWG
Length (Straight Wireway)
9 in
Overall Length
9 in
Wire Length
8 in
Wire Sizes Included
18 AWG

Details

Item
Adapter Pigtail
Color
Blue
Type
Y Adaptor, Female To Two Female
Wire Type
Copper
Connector Type
Female PL-3 Connector, Straight Male PL-3 Connector
Features
Molded Termination Avoids Moisture and Corrosion Buildup
Wire Material
GPT
Product Type
Pigtail
Number of Wires
6
Compatible Product Type
Female Pin Lamps
Number of Connectors
3

Description

Adapter Pigtail, Product Type Pigtail, Connector Type Female PL-3 Connector, Straight Male PL-3 Connector, Number of Wires 6, Wire Length 8 in, Number of Connectors 3, Compatible Product Type Female Pin Lamps, Wire Sizes Included 18 AWG, Color Blue, Features Molded Termination Avoids Moisture and Corrosion Buildup, Overall Length 9 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.