Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Module, Red, For LH Tail Lamp

  • Mfr # 51032

  • Zoro # G2528714


product price: $50.59
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Lens Shape - Vehicle Lighting
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51032
Zoro #
G2528714
UPC #
089373131122
Country of Origin
China

Dimensions

Height - Vehicle Lighting
7 3/4 in
Length - Vehicle Lighting
13 1/4 in
Width - Vehicle Lighting
2 5/8 in
Overall Width
13 1/4 in
Overall Depth
2 5/8 in
Overall Height
7 3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Lens Shape - Vehicle Lighting
Rectangular
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Mounting - Vehicle Lighting
Permanent
Standards
FMVSS 108
Lamp Type
incandescent
Shape
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
Includes
Reflector
Material
Steel
Lighting Technology - Vehicle Lighting
Incandescent
Lens Material
Polycarbonate
Features
Right or Left Hand Application
Housing Material
Polycarbonate
Current
0.48 to 2.1 A
Installation Type
Permanent
Light Type
Stop Light
Electrical Connection
Male/Female Bullets
Mount Style
Surface
Mount Type
Screw
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 7 3/4 in, Overall Width 13 1/4 in, Overall Depth 2 5/8 in, Current 0.48 to 2.1 A, Electrical Connection Male/Female Bullets, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.