Primary Wire, GPT, 14 AWG, 1C C, Blue, PVC, Stranded, 60V, 1000 ft.
Mfr # 88-7010
Zoro # G8600155
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
GPT
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88-7010
Zoro #
G8600155
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
1000 ft.
Nominal Outside Dia.
0.12 in
Conductor Size
14 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
0.12 in
Details
Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHS Compliant, SAE J1128
Features
Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt
Special Features
Resistant to Acid, Resistant to Fuel, Resistant to Grease, Resistant to Moisture, Resistant to Oil, Resistant to Salt
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Blue
Packaging
Spool
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
PVC
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Blue, Length 1,000 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.