Zoro Homepage

Primary Wire, GPT, 14 AWG, Copper, Yellow, PVC Jacket, Stranded

  • Mfr # 88-7011

  • Zoro # G9801200


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
GPT
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-7011
Zoro #
G9801200
UPC #
621935005801
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1000 ft.

Details

Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHS Compliant, SAE J1128

Description

Primary Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.