Zoro Homepage

Primary Wire, GPT, 18 AWG, 1C C, Green, PVC, Stranded, 60V, 100 ft.

  • Mfr # 87-9006

  • Zoro # G8600392


product price: $14.39
/ea

Key Features

Trade Designation
GPT
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-9006
Zoro #
G8600392
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
100 ft.
Nominal Outside Dia.
0.09 in
Conductor Size
18 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.09 in

Details

Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHS Compliant, SAE J1128
Features
Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt
Special Features
Resistant to Acid, Resistant to Fuel, Resistant to Grease, Resistant to Moisture, Resistant to Oil, Resistant to Salt
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
PVC
Packaging
Spool
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Green

Description

Primary Automotive Wire, Number of Conductors 1, Wire Size 18 AWG, Insulation Material PVC, Wire Color Green, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.