Zoro Homepage

Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A

  • Mfr # 84-9456

  • Zoro # G3111753


product price: $9.89
/ea

Key Features

Color
Black
Connection Type
Plug-In
Insulation Material
PVC
Features
Black Protective Caps Cover The Connector From Weather and Chemicals When Not in Use
Max. Amps
175 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9456
Zoro #
G3111753
UPC #
-
Country of Origin
United States

Details

Item
Battery Protective Cap
Color
Black
Connection Type
Plug-In
Insulation Material
PVC
Features
Black Protective Caps Cover The Connector From Weather and Chemicals When Not in Use
Max. Amps
175 A
Type
Battery Cables
Maximum Current
175 A

Description

Battery Protective Cap, Color Black, Connection Type Plug-In, Insulation Material PVC, Maximum Current 175 A, Standards Not Applicable, Features Connector Caps for Plug-In End Style Battery Booster Cables, Covers The Connector From Weather and Chemicals When Not In Use, Maximum Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.