
Recess Mount Led Work Lamp
Mfr # BZ321-5
Zoro # G810877622
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 3/4 in
Maximum Brightness
3,600 lm
Lens Material
Polycarbonate
Current
2.13 A @ 12V DC
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BZ321-5
Zoro #
G810877622
UPC #
089373023168
Country of Origin
China
Dimensions
Overall Depth
1 3/4 in
Overall Height
2 7/16 in
Overall Width
7 9/16 in
Details
Item
Recess Mount LED Work Lamp
Maximum Brightness
3,600 lm
Lens Material
Polycarbonate
Current
2.13 A @ 12V DC
Housing Color
Black
Electrical Connection
Deutsch
Compatible Vehicle Type
Garbage Trucks, Tow Trucks
Beam Type
Flood
Housing Material
Aluminum
Mount Style
Recessed
Lighting Technology
LED
Features
LED Power that Far Outshines Halogen, Rugged, Durable Construction
Voltage
10 to 30V DC
Description
Recess Mount LED Work Lamp, Beam Type Flood, Overall Depth 1 3/4 in, Operating Voltage 10 to 30V DC, Lighting Technology LED, Overall Height 2 7/16 in, Overall Width 7 9/16 in, Electrical Connection Deutsch, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Mount Style Recessed, Current 2.13 A @ 12V DC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.