Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RED, LED TRAILER LIGHTING KIT, W/O CLR/MK

  • Mfr # 65880-5

  • Zoro # G2568400


product price: $70.29
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
2 Lamps, Hardware, Harness, License Bracket
Finish
Red
Standards
CMVSS 108, FMVSS 108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65880-5
Zoro #
G2568400
UPC #
089373153667
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
4 7/8 in
Wire Length
4 ft, 25 ft
Overall Height
4-3/4 in
Overall Width
3 in
Overall Length
4 27/32 in

Details

Item
Trailer Lighting Kit
Lighting Technology
LED
Lens Color
Red
Includes
2 Lamps, Hardware, Harness, License Bracket
Finish
Red
Standards
CMVSS 108, FMVSS 108
Voltage
12V
Wiring Connection - Vehicle Lighting
Wire Harness
Type
Square
Material
Acrylic/Polypropylene/ABS
Features
Ideal for Utility, Snowmobile, Camping, Motorcycle, Horse, and Boat Trailers - Submersible Kit
Housing Color
Black
Light Type
Trailer Light
Submersible
Yes
Mount Type
Stud
Shape
Square
Housing Material
Polypropylene
Installation Type
Removable
Electrical Connection
Wire Harness
Lights Included
License Lamps, Side and Rear Reflectors, Stop/Turn/Tail Lights
Hardware Included
(3) Ring Terminals, (3) Screws, (4) Bolts, (4) Flat Washers, (4) Washers, (6) Clips, (9) Butt Terminals
Lens Material
Acrylic
Vehicle Side
Universal
Mount Style
Recessed
Current
0.26 A

Description

Trailer Lighting Kit, Lighting Technology LED, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 4 7/8 in, Current 0.26 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Recessed, Vehicle Side Universal, Installation Type Removable, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.