Zoro Homepage

Reflector, Screw-On, Red, Round, Dia 2 In

  • Mfr # 41012

  • Zoro # G2921974


product price: $5.35
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
2 in
Width - Vehicle Lighting
2 in
Height - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41012
Zoro #
G2921974
UPC #
089373284774
Country of Origin
China

Dimensions

Length - Vehicle Lighting
2 in
Width - Vehicle Lighting
2 in
Height - Vehicle Lighting
2 in
Diameter - Vehicle Lighting
2 in
Diameter
2"
Overall Diameter
2 in
Overall Width
2 in
Overall Length
2 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Material
Acrylic
Mounting - Vehicle Lighting
Removable
FMVSS - Vehicle Lighting
SAE Code A
Type
Screw Mount
Color
Red
Standards
FMVSS, SAE A
Shape
Round
Indoor or Outdoor Use
Outdoor
Mounting Style
Screws, Bolts, or Rivets
Mounting Hardware Included
Yes
Reflector Color
Red
Reflector Material
Acrylic
Permanence
Removable
Federal Motor Vehicle Safety Standards Met
SAE A

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Round, Red, Overall Width 2 in, Overall Length 2 in, Overall Diameter 2 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.