Zoro Homepage

Reflector, Stick-On, Red, Dia 2 1/2

  • Mfr # 40072

  • Zoro # G2116886


product price: $2.99
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
2 1/2 in
Width - Vehicle Lighting
2 1/2 in
Height - Vehicle Lighting
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40072
Zoro #
G2116886
UPC #
089373284415
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
2 1/2 in
Width - Vehicle Lighting
2 1/2 in
Height - Vehicle Lighting
2 1/2 in
Diameter - Vehicle Lighting
2 1/2 in
Diameter
2-1/2"
Overall Diameter
2 1/2 in
Overall Length
2 1/2 in
Overall Width
2 1/2 in

Description

Reflector, Mounting Style Adhesive, Round, Red, Overall Width 2 1/2 in, Overall Length 2 1/2 in, Overall Diameter 2 1/2 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.