Zoro Homepage

Reflector, Yllw, Rectangular, 3-13/16" dia.

  • Mfr # 41153

  • Zoro # G1574367


product price: $3.69
/ea

Key Features

Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Yellow
Length - Vehicle Lighting
4 1/4 in
Width - Vehicle Lighting
3 13/16 in
Height - Vehicle Lighting
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41153
Zoro #
G1574367
UPC #
089373123059
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
4 1/4 in
Width - Vehicle Lighting
3 13/16 in
Height - Vehicle Lighting
1 11/16 in
Width
3-13/16"
Length
1/64"
Height
1-3/4"
Diameter
3-13/16"
Overall Length
4 1/4 in
Overall Width
1 11/16 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Yellow
Material
Acrylic
Mounting - Vehicle Lighting
Permanent
FMVSS - Vehicle Lighting
SAE Code A
Includes
Pull Tab
Shape
Rectangular
For Use With
Reflectors
Color
Yellow
Type
Stick-On
Standards
FMVSS, SAE A
Mounting Style
Adhesive
Federal Motor Vehicle Safety Standards Met
SAE A
Permanence
Permanent
Reflector Material
Acrylic
Reflector Color
Amber

Description

Reflector, Mounting Style Adhesive, Rectangular, Amber, Overall Width 1 11/16 in, Overall Length 4 1/4 in, Federal Motor Vehicle Safety Standards Met SAE A, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.