Zoro Homepage

Replacement Bulb, Round Shape, Amber, PK2

  • Mfr # 94853-4

  • Zoro # G2568647


product price: $26.59
/pk 2, $13.30/ea

Key Features

Light Technology
LED
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Wattage Equivalency
2/25W INC
Watts
7.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94853-4
Zoro #
G2568647
UPC #
885484273160
Country of Origin
China

Details

Light Technology
LED
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Wattage Equivalency
2/25W INC
Watts
7.8 W
Features
Applications: Front Turn Signal, Rear Turn Signal
Average Bulb Life
8400 hr.
Item
Compact LED Bulb
Used For
Off Road or Show Use
Color
Amber
Bulb Technology
LED
Voltage
9 to 16V AC/DC
Bulb Power Source
Direct Wired
Sub-Category
Replacement Bulbs
Lamp Type
Led
Lighting Technology
LED
Bulb Primary Application
Automotive
Trade Number
3157 NA
Bulb Finish
Amber
Light Color
Amber
Overall Bulb Base Type
Plastic Wedge Double Filament
Rated Life
8,400 hr
Overall Bulb Shape
S
Dimmable
No
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.