Zoro Homepage

Replacement Lens

  • Mfr # 90122

  • Zoro # G2139112


product price: $1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
3 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90122
Zoro #
G2139112
UPC #
089373004310
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
3 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
2 in
Width
2"
Length
4"
Overall Height
1 3/4 in
Overall Depth
1 1/16 in
Overall Length
2 15/16 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Material
Acrylic
Shape
Oval
Color
Red
For Use With
46702, 49072
Compatible with Manufacturer Model Number
46702, 49072
Lens Material
Acrylic
Lens Shape
Oval
Lens Color
Red
Compatible Light Type
Clearance and Marker Light
Compatible Manufacturer Part Number
46702, 49072
Compatible Manufacturer Model Number
46702, 49072
For Use With Mfr. Model Number
46702, 49072
Compatible with Manufacturer Model No.
46702, 49072
Compatible with Mfr. Model No.
46702, 49072
For Use with Mfr Model Number
46702, 49072
Compatible Pump Manufacturer Part Number
46702, 49072
Compatible Mfr. Model Number
46702, 49072

Description

Replacement Lens, Overall Height 1 3/4 in, Overall Depth 1 1/16 in, Overall Length 2 15/16 in, Lens Material Acrylic, Lens Color Red, Overall Diameter Not Applicable, Lens Shape Oval, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 46702, 49072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.