Zoro Homepage

Replacement Lens

  • Mfr # 90163

  • Zoro # G3335403


product price: $3.79
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Length - Vehicle Lighting
2 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90163
Zoro #
G3335403
UPC #
089373004402
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
2 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
1 in
Diameter
2-1/2"
Width
1"
Overall Diameter
2 3/8 in
Overall Depth
5/8 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Material
Acrylic
Shape
Round
For Use With
Takes 110/125mm Filter Paper
Color
Yellow
Compatible Light Type
Clearance and Marker Light
Lens Color
Amber
Compatible with Manufacturer Model Number
45413
Lens Material
Acrylic
Lens Shape
Round
Compatible Manufacturer Part Number
45413
Compatible Manufacturer Model Number
45413
For Use With Mfr. Model Number
45413
Compatible with Manufacturer Model No.
45413
Compatible with Mfr. Model No.
45413
For Use with Mfr Model Number
45413
Compatible Pump Manufacturer Part Number
45413
Compatible Mfr. Model Number
45413

Description

Replacement Lens, Overall Height Not Applicable, Overall Depth 5/8 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Amber, Overall Diameter 2 3/8 in, Lens Shape Round, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 45413

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.