Zoro Homepage

Replacement Lens for 2VNL1, Red

  • Mfr # 90152

  • Zoro # G3148835


product price: $4.45
/ea

Key Features

Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
3 1/2 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90152
Zoro #
G3148835
UPC #
089373004372
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
3 1/2 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
1 in
Overall Depth
7/8 in
Overall Length
3 1/2 in
Overall Height
1 1/8 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Material
polycarbonate
For Use With
45252, 49062, 45672
Lens Color
Red
Compatible with Manufacturer Model Number
45252, 45672, 49062
Lens Material
Acrylic
Compatible Light Type
Clearance and Marker Light
Lens Shape
Oval
Compatible Manufacturer Part Number
45252, 45672, 49062
Compatible Manufacturer Model Number
45252, 45672, 49062
For Use With Mfr. Model Number
45252, 45672, 49062
Compatible with Manufacturer Model No.
45252, 45672, 49062
Compatible with Mfr. Model No.
45252, 45672, 49062
For Use with Mfr Model Number
45252, 45672, 49062
Compatible Pump Manufacturer Part Number
45252, 45672, 49062
Compatible Mfr. Model Number
45252, 45672, 49062

Description

Replacement Lens, Overall Height 1 1/8 in, Overall Depth 7/8 in, Overall Length 3 1/2 in, Lens Material Acrylic, Lens Color Red, Overall Diameter Not Applicable, Lens Shape Oval, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 45252, 45672, 49062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.