Zoro Homepage

Replacement Lens for 2VNL3, Red

  • Mfr # 90162

  • Zoro # G3466486


product price: $3.19
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
2 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90162
Zoro #
G3466486
UPC #
089373004396
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
2 in
Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
2 in
Diameter - Vehicle Lighting
2-1/2"
Overall Diameter
2 3/8 in
Overall Depth
5/8 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Material
polycarbonate
Shape
Round
For Use With
45412, 49042
Color
Red
Type
Clearance Marker Lens
Compatible with Manufacturer Model Number
45412, 49042
Lens Color
Red
Lens Material
Acrylic
Compatible Light Type
Clearance and Marker Light
Lens Shape
Round
Compatible Manufacturer Part Number
45412, 49042
Compatible Manufacturer Model Number
45412, 49042
For Use With Mfr. Model Number
45412, 49042
Compatible with Manufacturer Model No.
45412, 49042
Compatible with Mfr. Model No.
45412, 49042
For Use with Mfr Model Number
45412, 49042
Compatible Pump Manufacturer Part Number
45412, 49042
Compatible Mfr. Model Number
45412, 49042

Description

Replacement Lens, Overall Height Not Applicable, Overall Depth 5/8 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Red, Overall Diameter 2 3/8 in, Lens Shape Round, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 45412, 49042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.