
Replacement Lens, Polycarbonate, Amber
Mfr # 98173
Zoro # G015563641
product price: $30.69
/eaKey Features
Lens Color
Amber
Overall Diameter
5 1/2 in
Overall Height
6 in
Compatible with Manufacturer Model Number
78053, 78063
Compatible Light Type
Beacon Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98173
Zoro #
G015563641
UPC #
089373013060
Country of Origin
United States
Dimensions
Overall Diameter
5 1/2 in
Overall Height
6 in
Overall Length
5 1/2 in
Overall Depth
5 1/2 in
Details
Lens Color
Amber
Item
Replacement Lens
Compatible with Manufacturer Model Number
78053, 78063
Compatible Light Type
Beacon Light
Lens Material
Polycarbonate
Lens Shape
Round
Description
Replacement Lens, Overall Height 6 in, Overall Depth 5 1/2 in, Overall Length 5 1/2 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 5 1/2 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78053, 78063
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.