
Replacement Lens, Polycarbonate, Amber
Mfr # 98253
Zoro # G615305641
product price: $23.95
/eaKey Features
Lens Material
Polycarbonate
Overall Height
4 1/2 in
Lens Color
Amber
Overall Diameter
6 3/8 in
Compatible Light Type
Beacon Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98253
Zoro #
G615305641
UPC #
089373013145
Country of Origin
United States
Dimensions
Overall Height
4 1/2 in
Overall Diameter
6 3/8 in
Overall Length
6 3/8 in
Overall Depth
6 3/8 in
Details
Item
Replacement Lens
Lens Material
Polycarbonate
Lens Color
Amber
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
78013
For Use with Mfr Model Number
78013
Compatible Manufacturer Model Number
78013
For Use With Mfr. Model Number
78013
Compatible with Mfr. Model No.
78013
Lens Shape
Round
Compatible with Manufacturer Model No.
78013
Compatible Pump Manufacturer Part Number
78013
Compatible Manufacturer Part Number
78013
Compatible Mfr. Model Number
78013
Description
Replacement Lens, Overall Height 4 1/2 in, Overall Depth 6 3/8 in, Overall Length 6 3/8 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 6 3/8 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78013
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.