Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lens, Polycarbonate, Amber

  • Mfr # 98283

  • Zoro # G915305594


product price: $22.69
/ea

Key Features

Lens Color
Amber
Lens Material
Polycarbonate
Overall Height
3 in
Compatible with Manufacturer Model Number
78093, 78103
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98283
Zoro #
G915305594
UPC #
089373013183
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Diameter
4 in
Overall Depth
4 in
Overall Length
4 in

Details

Lens Color
Amber
Lens Material
Polycarbonate
Item
Replacement Lens
Compatible with Manufacturer Model Number
78093, 78103
Compatible Light Type
Beacon Light
For Use with Mfr Model Number
78093, 78103
Compatible Manufacturer Model Number
78093, 78103
For Use With Mfr. Model Number
78093, 78103
Compatible with Mfr. Model No.
78093, 78103
Lens Shape
Round
Compatible with Manufacturer Model No.
78093, 78103
Compatible Pump Manufacturer Part Number
78093, 78103
Compatible Manufacturer Part Number
78093, 78103
Compatible Mfr. Model Number
78093, 78103

Description

Replacement Lens, Overall Height 3 in, Overall Depth 4 in, Overall Length 4 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 4 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78093, 78103

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.