Zoro Homepage

Replacement Lens, Polycarbonate, Amber

  • Mfr # 98293

  • Zoro # G615305634


product price: $22.59
/ea

Key Features

Overall Height
3 7/8 in
Lens Material
Polycarbonate
Lens Color
Amber
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
78113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98293
Zoro #
G615305634
UPC #
089373013190
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 7/8 in
Overall Diameter
2 13/16 in
Overall Depth
2 13/16 in
Overall Length
2 13/16 in

Details

Lens Material
Polycarbonate
Item
Replacement Lens
Lens Color
Amber
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
78113
For Use with Mfr Model Number
78113
Compatible Manufacturer Model Number
78113
For Use With Mfr. Model Number
78113
Compatible with Mfr. Model No.
78113
Lens Shape
Round
Compatible with Manufacturer Model No.
78113
Compatible Pump Manufacturer Part Number
78113
Compatible Manufacturer Part Number
78113
Compatible Mfr. Model Number
78113

Description

Replacement Lens, Overall Height 3 7/8 in, Overall Depth 2 13/16 in, Overall Length 2 13/16 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 2 13/16 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78113

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.