Zoro Homepage

Replacement Lens, Polycarbonate, Amber

  • Mfr # 98313

  • Zoro # G315305651


product price: $46.59
/ea

Key Features

Overall Height
2 5/8 in
Lens Color
Amber
Lens Material
Polycarbonate
Compatible with Manufacturer Model Number
78023, 78133, 78443
Lens Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98313
Zoro #
G315305651
UPC #
089373013206
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Length
8 1/8 in
Overall Depth
6 5/16 in

Details

Item
Replacement Lens
Lens Color
Amber
Lens Material
Polycarbonate
Compatible with Manufacturer Model Number
78023, 78133, 78443
Lens Shape
Rectangular
Compatible Light Type
Light Bar
For Use with Mfr Model Number
78023, 78133, 78443
Compatible Manufacturer Model Number
78023, 78133, 78443
For Use With Mfr. Model Number
78023, 78133, 78443
Compatible with Mfr. Model No.
78023, 78133, 78443
Compatible with Manufacturer Model No.
78023, 78133, 78443
Compatible Pump Manufacturer Part Number
78023, 78133, 78443
Compatible Manufacturer Part Number
78023, 78133, 78443
Compatible Mfr. Model Number
78023, 78133, 78443

Description

Replacement Lens, Overall Height 2 5/8 in, Overall Depth 6 5/16 in, Overall Length 8 1/8 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Light Bar, Compatible with Manufacturer Model Number 78023, 78133, 78443

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.