Zoro Homepage

Replacement Lens, Polycarbonate, Amber

  • Mfr # 98373

  • Zoro # G515305550


product price: $28.19
/ea

Key Features

Lens Color
Amber
Lens Material
Polycarbonate
Overall Height
4 5/16 in
Lens Shape
Rectangular
Compatible with Manufacturer Model Number
78513, 79023, 79043
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98373
Zoro #
G515305550
UPC #
089373013237
Country of Origin
United States

Dimensions

Overall Height
4 5/16 in
Overall Length
16 3/16 in
Overall Depth
7 3/16 in

Details

Item
Replacement Lens
Lens Color
Amber
Lens Material
Polycarbonate
Lens Shape
Rectangular
Compatible with Manufacturer Model Number
78513, 79023, 79043
Compatible Light Type
Light Bar
For Use with Mfr Model Number
78513, 79023, 79043
Compatible Manufacturer Model Number
78513, 79023, 79043
For Use With Mfr. Model Number
78513, 79023, 79043
Compatible with Mfr. Model No.
78513, 79023, 79043
Compatible with Manufacturer Model No.
78513, 79023, 79043
Compatible Pump Manufacturer Part Number
78513, 79023, 79043
Compatible Manufacturer Part Number
78513, 79023, 79043
Compatible Mfr. Model Number
78513, 79023, 79043

Description

Replacement Lens, Overall Height 4 5/16 in, Overall Depth 7 3/16 in, Overall Length 16 3/16 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Light Bar, Compatible with Manufacturer Model Number 78513, 79023, 79043

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.