Zoro Homepage

Replacement Lens, Polycarbonate, Amber

  • Mfr # 98383

  • Zoro # G215305584


product price: $23.59
/ea

Key Features

Lens Color
Amber
Overall Height
4 in
Lens Material
Polycarbonate
Compatible Light Type
Light Bar
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98383
Zoro #
G215305584
UPC #
089373013251
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Diameter
5 in
Overall Length
5 in
Overall Depth
5 in

Details

Lens Color
Amber
Lens Material
Polycarbonate
Item
Replacement Lens
Compatible Light Type
Light Bar
Compatible with Manufacturer Model Number
79023, 79043
For Use with Mfr Model Number
79023, 79043
Compatible Manufacturer Model Number
79023, 79043
For Use With Mfr. Model Number
79023, 79043
Compatible with Mfr. Model No.
79023, 79043
Lens Shape
Round
Compatible with Manufacturer Model No.
79023, 79043
Compatible Pump Manufacturer Part Number
79023, 79043
Compatible Manufacturer Part Number
79023, 79043
Compatible Mfr. Model Number
79023, 79043

Description

Replacement Lens, Overall Height 4 in, Overall Depth 5 in, Overall Length 5 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 5 in, Lens Shape Round, Compatible Light Type Light Bar, Compatible with Manufacturer Model Number 79023, 79043

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.