Zoro Homepage

Replacement Lens, Polycarbonate, Amber

  • Mfr # 98513

  • Zoro # G315305576


product price: $22.19
/ea

Key Features

Lens Color
Amber
Lens Material
Polycarbonate
Lens Shape
Round
Overall Depth
4 in
Compatible with Manufacturer Model Number
79093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98513
Zoro #
G315305576
UPC #
089373018317
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Height
3 3/8 in
Overall Diameter
4 in
Overall Length
4 in

Details

Lens Color
Amber
Lens Material
Polycarbonate
Item
Replacement Lens
Lens Shape
Round
Compatible with Manufacturer Model Number
79093
Compatible Light Type
Beacon Light
For Use with Mfr Model Number
79093
Compatible Manufacturer Model Number
79093
For Use With Mfr. Model Number
79093
Compatible with Mfr. Model No.
79093
Compatible with Manufacturer Model No.
79093
Compatible Pump Manufacturer Part Number
79093
Compatible Manufacturer Part Number
79093
Compatible Mfr. Model Number
79093

Description

Replacement Lens, Overall Height 3 3/8 in, Overall Depth 4 in, Overall Length 4 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 4 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 79093

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.