
Replacement Lens, Polycarbonate, Blue
Mfr # 98315
Zoro # G315305552
product price: $44.19
/eaKey Features
Lens Color
Blue
Overall Height
2 5/8 in
Lens Material
Polycarbonate
Compatible with Manufacturer Model Number
78025, 78135
Compatible Light Type
Light Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98315
Zoro #
G315305552
UPC #
089373013213
Country of Origin
United States
Dimensions
Overall Height
2 5/8 in
Overall Length
8 1/8 in
Overall Depth
6 5/16 in
Details
Lens Color
Blue
Item
Replacement Lens
Lens Material
Polycarbonate
Compatible with Manufacturer Model Number
78025, 78135
Compatible Light Type
Light Bar
Lens Shape
Rectangular
For Use with Mfr Model Number
78025, 78135
Compatible Manufacturer Model Number
78025, 78135
For Use With Mfr. Model Number
78025, 78135
Compatible with Mfr. Model No.
78025, 78135
Compatible with Manufacturer Model No.
78025, 78135
Compatible Pump Manufacturer Part Number
78025, 78135
Compatible Manufacturer Part Number
78025, 78135
Compatible Mfr. Model Number
78025, 78135
Description
Replacement Lens, Overall Height 2 5/8 in, Overall Depth 6 5/16 in, Overall Length 8 1/8 in, Lens Material Polycarbonate, Lens Color Blue, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Light Bar, Compatible with Manufacturer Model Number 78025, 78135
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.