Zoro Homepage

Replacement Lens, Polycarbonate, Clear

  • Mfr # 98221

  • Zoro # G215305607


product price: $30.69
/ea

Key Features

Lens Color
Clear
Overall Height
4 1/8 in
Lens Material
Polycarbonate
Compatible with Manufacturer Model Number
78031, 78041, 78071, 78075, 78851, 78861
Overall Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98221
Zoro #
G215305607
UPC #
089373013114
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Depth
5 1/2 in
Overall Diameter
4 in
Overall Length
5 1/2 in

Details

Lens Color
Clear
Lens Material
Polycarbonate
Item
Replacement Lens
Compatible with Manufacturer Model Number
78031, 78041, 78071, 78075, 78851, 78861
Compatible Light Type
Beacon Light
For Use with Mfr Model Number
78031, 78041, 78071, 78075, 78851, 78861
Compatible Manufacturer Model Number
78031, 78041, 78071, 78075, 78851, 78861
For Use With Mfr. Model Number
78031, 78041, 78071, 78075, 78851, 78861
Compatible with Mfr. Model No.
78031, 78041, 78071, 78075, 78851, 78861
Lens Shape
Round
Compatible with Manufacturer Model No.
78031, 78041, 78071, 78075, 78851, 78861
Compatible Pump Manufacturer Part Number
78031, 78041, 78071, 78075, 78851, 78861
Compatible Manufacturer Part Number
78031, 78041, 78071, 78075, 78851, 78861
Compatible Mfr. Model Number
78031, 78041, 78071, 78075, 78851, 78861

Description

Replacement Lens, Overall Height 4 1/8 in, Overall Depth 5 1/2 in, Overall Length 5 1/2 in, Lens Material Polycarbonate, Lens Color Clear, Overall Diameter 4 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78031, 78041, 78071, 78075, 78851, 78861

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.