Zoro Homepage

Replacement Lens, Polycarbonate, Green

  • Mfr # 98224

  • Zoro # G415305582


product price: $33.35
/ea

Key Features

Lens Color
Green
Lens Material
Polycarbonate
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
78034, 78054
Overall Diameter
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98224
Zoro #
G415305582
UPC #
089373018393
Country of Origin
United States

Dimensions

Overall Diameter
5 1/2 in
Overall Height
4 1/8 in
Overall Length
5 1/2 in
Overall Depth
5 1/2 in

Details

Lens Color
Green
Item
Replacement Lens
Lens Material
Polycarbonate
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
78034, 78054
For Use with Mfr Model Number
78034, 78054
Compatible Manufacturer Model Number
78034, 78054
For Use With Mfr. Model Number
78034, 78054
Compatible with Mfr. Model No.
78034, 78054
Lens Shape
Round
Compatible with Manufacturer Model No.
78034, 78054
Compatible Pump Manufacturer Part Number
78034, 78054
Compatible Manufacturer Part Number
78034, 78054
Compatible Mfr. Model Number
78034, 78054

Description

Replacement Lens, Overall Height 4 1/8 in, Overall Depth 5 1/2 in, Overall Length 5 1/2 in, Lens Material Polycarbonate, Lens Color Green, Overall Diameter 5 1/2 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78034, 78054

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.