
Replacement Lens, Polycarbonate, Red
Mfr # 98282
Zoro # G515305581
product price: $22.59
/eaKey Features
Lens Color
Red
Lens Material
Polycarbonate
Overall Height
3 in
Overall Diameter
4 in
Compatible Light Type
Beacon Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98282
Zoro #
G515305581
UPC #
089373019079
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Diameter
4 in
Overall Depth
4 in
Overall Length
4 in
Details
Item
Replacement Lens
Lens Color
Red
Lens Material
Polycarbonate
Compatible Light Type
Beacon Light
Compatible with Manufacturer Model Number
78092, 78102
For Use with Mfr Model Number
78092, 78102
Compatible Manufacturer Model Number
78092, 78102
For Use With Mfr. Model Number
78092, 78102
Compatible with Mfr. Model No.
78092, 78102
Lens Shape
Round
Compatible with Manufacturer Model No.
78092, 78102
Compatible Pump Manufacturer Part Number
78092, 78102
Compatible Manufacturer Part Number
78092, 78102
Compatible Mfr. Model Number
78092, 78102
Description
Replacement Lens, Overall Height 3 in, Overall Depth 4 in, Overall Length 4 in, Lens Material Polycarbonate, Lens Color Red, Overall Diameter 4 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 78092, 78102
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.