Zoro Homepage

Replacement Lens, Round, Red

  • Mfr # 91482

  • Zoro # G1814215


product price: $4.35
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Width - Vehicle Lighting
4 in
Diameter - Vehicle Lighting
1 in
Material
polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91482
Zoro #
G1814215
UPC #
089373005034
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
4 in
Diameter - Vehicle Lighting
1 in
Diameter
4-1/4"
Overall Depth
1 5/16 in
Overall Diameter
4 1/4 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Material
polycarbonate
Shape
Round
Color
Red
Type
Round
For Use With
50852, 50862, 50872
Compatible with Manufacturer Model Number
50852, 50862, 50872
Compatible Light Type
Tail Light
Lens Color
Red
Lens Material
Acrylic
Lens Shape
Round
Compatible Manufacturer Part Number
50852, 50862, 50872
Compatible Manufacturer Model Number
50852, 50862, 50872
For Use With Mfr. Model Number
50852, 50862, 50872
Compatible with Manufacturer Model No.
50852, 50862, 50872
Compatible with Mfr. Model No.
50852, 50862, 50872
For Use with Mfr Model Number
50852, 50862, 50872
Compatible Pump Manufacturer Part Number
50852, 50862, 50872
Compatible Mfr. Model Number
50852, 50862, 50872

Description

Replacement Lens, Overall Height Not Applicable, Overall Depth 1 5/16 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Red, Overall Diameter 4 1/4 in, Lens Shape Round, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 50852, 50862, 50872

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.