
Replacement Lens, Yellow
Mfr # 91583
Zoro # G0609743
product price: $4.75
/eaKey Features
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Width - Vehicle Lighting
1 in
Diameter - Vehicle Lighting
4 in
Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91583
Zoro #
G0609743
UPC #
089373005102
Country of Origin
United States
Dimensions
Width - Vehicle Lighting
1 in
Diameter - Vehicle Lighting
4 in
Overall Depth
15/16 in
Overall Diameter
4 1/8 in
Details
Item
Replacement Lens
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Material
polycarbonate
Color
Yellow
Shape
Round
For Use With
53000, 53023, 56020, 53020, 56000
Lens Material
Acrylic
Compatible with Manufacturer Model Number
53000, 53020, 53023, 56000, 56020
Lens Shape
Round
Compatible Light Type
Tail Light
Lens Color
Amber
Compatible Manufacturer Part Number
53000, 53020, 53023, 56000, 56020
Compatible Manufacturer Model Number
53000, 53020, 53023, 56000, 56020
For Use With Mfr. Model Number
53000, 53020, 53023, 56000, 56020
Compatible with Manufacturer Model No.
53000, 53020, 53023, 56000, 56020
Compatible with Mfr. Model No.
53000, 53020, 53023, 56000, 56020
For Use with Mfr Model Number
53000, 53020, 53023, 56000, 56020
Compatible Pump Manufacturer Part Number
53000, 53020, 53023, 56000, 56020
Compatible Mfr. Model Number
53000, 53020, 53023, 56000, 56020
Description
Replacement Lens, Overall Height Not Applicable, Overall Depth 15/16 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Amber, Overall Diameter 4 1/8 in, Lens Shape Round, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 53000, 53020, 53023, 56000, 56020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.