
Replacement Switch and Harness
Mfr # 48532
Zoro # G0765956
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
12V DC
Includes
20 in Plug-In Wiring Harness, Black Worm Gear Mounting Clamp
Standards
Q
For Use With
Kenworth(TM) and Freightliner(TM) Specific Models
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48532
Zoro #
G0765956
UPC #
089373108094
Country of Origin
United States
Details
Item
Relay Switch
Voltage Rating
12V DC
Includes
20 in Plug-In Wiring Harness, Black Worm Gear Mounting Clamp
Standards
Q
For Use With
Kenworth(TM) and Freightliner(TM) Specific Models
Finish
Black
Features
18 Bulb Capacity
Compatible Product Type
Select Freightliner Turn Signals, Select Kenworth Turn Signals
Mount Type
Plug In
Number of Connectors
2
Description
Relay Switch, Voltage Rating 12V DC, Number of Connectors 2, Color Black, Compatible Product Type Select Freightliner Turn Signals, Select Kenworth Turn Signals, Features 18 Bulb Capacity, Includes 20 in Plug-In Wiring Harness, Black Worm Gear Mounting Clamp, Mount Type Plug In, Standards Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.