Zoro Homepage

Ring Terminal, #10 Stud Size, 600 V, Heat Shrink Insulated, 15 PK

  • Mfr # 84-2416

  • Zoro # G9795101


product price: $14.15
/pk 15, $0.94/ea

Key Features

Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-2416
Zoro #
G9795101
UPC #
621935032500
Country of Origin
United States

Dimensions

Stud Size
#10

Details

Item
Ring Terminal
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V

Description

Ring Terminal, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.