Ring Terminal, 1/2 in Stud Size, 6 AWG, 600 V, Vinyl Insulated, 25 PK
Mfr # 84-2909
Zoro # G9796285
product price: $28.99
/pk 25, $1.16/eaKey Features
Maximum Wire Size
6 AWG
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Connection Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-2909
Zoro #
G9796285
UPC #
621935042950
Country of Origin
China
Dimensions
Maximum Wire Size
6 AWG
Stud Size
1/2 in
Details
Item
Ring Terminal
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Connection Material
Tin-Plated Copper
Wire Range
6 AWG
Description
Ring Terminal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.