Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 600 V, 25 PK

  • Mfr # 83-1933

  • Zoro # G9789790


product price: $35.69
/pk 25, $1.43/ea

Key Features

Stud Size
1/4 in
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-1933
Zoro #
G9789790
UPC #
621935054007
Country of Origin
United States

Dimensions

Stud Size
1/4 in

Details

Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V

Description

Crimp & Solder Terminal, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.