
Ring Terminal, 3/8 in Stud Size, 600 V, 15 PK
Mfr # 84-2449
Zoro # G9795436
product price: $10.60
/pk 15, $0.71/eaSold in multiples of 2 for $21.20
Key Features
Stud Size
3/8 in
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-2449
Zoro #
G9795436
UPC #
621935053130
Country of Origin
China
Dimensions
Stud Size
3/8 in
Details
Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Description
Ring Terminal, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.