Zoro Homepage

Ring Terminal, 3/8 in Stud Size, 600 V, 50 PK

  • Mfr # 83-2208

  • Zoro # G9790195


product price: $11.79
/pk 50, $0.24/ea

Key Features

Stud Size
3/8 in
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-2208
Zoro #
G9790195
UPC #
621935053048
Country of Origin
China

Dimensions

Stud Size
3/8 in

Details

Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper

Description

Ring Terminal, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.