
Ring Terminal, #4 to #6 Stud Size, 600 V, 100 PK
Mfr # 83-2502
Zoro # G9790798
product price: $14.89
/pk 100, $0.15/eaKey Features
Stud Size
#4 to #6
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83-2502
Zoro #
G9790798
UPC #
621935002503
Country of Origin
China
Dimensions
Stud Size
#4 to #6
Details
Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Description
Ring Terminal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.