Zoro Homepage

Ring Terminal, #4 to #6 Stud Size, 600 V, 15 PK

  • Mfr # 84-2310

  • Zoro # G9794681


product price: $2.69
/pk 15, $0.18/ea
Sold in multiples of 4 for $10.76

Key Features

Stud Size
#4 to #6
Contact Material
Copper
Maximum Voltage
600 V
Connection Material
Tin-Plated Copper
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-2310
Zoro #
G9794681
UPC #
621935052058
Country of Origin
China

Dimensions

Stud Size
#4 to #6

Details

Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Connection Material
Tin-Plated Copper
Max. Voltage
600V

Description

Ring Terminal, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.