Zoro Homepage

Ring Terminal, 5/16 in Stud Size, 600 V, 50 PK

  • Mfr # 83-2207

  • Zoro # G9790107


product price: $15.19
/pk 50, $0.30/ea

Key Features

Stud Size
5/16 in
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-2207
Zoro #
G9790107
UPC #
621935053024
Country of Origin
China

Dimensions

Stud Size
5/16 in

Details

Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper

Description

Ring Terminal, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.