Zoro Homepage

Ring Terminal, 5/16 in Stud Size, 600 V, Bare Insulated, 50 PK

  • Mfr # 84-3011

  • Zoro # G9796459


product price: $11.15
/pk 50, $0.22/ea

Key Features

Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/16 in
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-3011
Zoro #
G9796459
UPC #
621935013851
Country of Origin
China

Dimensions

Stud Size
5/16 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Connection Material
Tin-Plated Copper
Max. Voltage
600V

Description

Ring Terminal, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.