
Ring Terminal, #8 Stud Size, 600 V, 50 PK
Mfr # 84-3001
Zoro # G9796361
product price: $5.49
/pk 50, $0.11/eaSold in multiples of 2 for $10.98
Key Features
Stud Size
#8
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-3001
Zoro #
G9796361
UPC #
621935013752
Country of Origin
China
Dimensions
Stud Size
#8
Details
Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Description
Ring Terminal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.