Zoro Homepage

Rocker Switch, On/Off, Red, 20A

  • Mfr # 82-1901

  • Zoro # G5966103


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Voltage Rating
12V DC
Switch Type
Rocker Switch
Switch Function
On/Off
Contact Form
SPST
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-1901
Zoro #
G5966103
UPC #
621935052348
Country of Origin
Taiwan, Province of China

Details

Voltage Rating
12V DC
Item
Automotive Switch
Switch Type
Rocker Switch
Switch Function
On/Off
Contact Form
SPST
Body Color
Black
Compatible Product Type
Buses, Cars, Marine Vessels, Trucks
Mount Type
Snap In

Description

Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Actuator Color Red, Body Color Black, Termination Style Blade, Compatible Product Type Buses, Cars, Marine Vessels, Trucks, Mount Type Snap In, Switch Type Rocker Switch, Voltage Rating 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.