
Round Convex Mirror
Mfr # 28043
Zoro # G1377004
product price: $21.69
/eaKey Features
Arm Length (In.)
5 in
Total Length (In.)
8 in
Type
Clamp On
Mirror Size (In.)
6 in
Includes
Mounting Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28043
Zoro #
G1377004
UPC #
089373000459
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length (In.)
5 in
Total Length (In.)
8 in
Mirror Size (In.)
6 in
Arm Length
5 in
Mirror Diameter
6 in
Mirror Size
6 in
Details
Item
Spot Mirror
Type
Clamp On
Includes
Mounting Brackets
Shape
Round
Heated
No
Motorized
No
For Vehicle Side
Driver, Passenger
Adjustable
Yes
Mounting Style
Bracket and Bolts
Mirror Profile
Convex
Mirror Type
Blind Spot
Backing Material
Stainless Steel
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Arm Length 5 in, Backing Material Stainless Steel, Mirror Diameter 6 in, Mirror Size 6 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.