Zoro Homepage

Round Convex Mirror, 8", Offset Ball-Stud

  • Mfr # 12173

  • Zoro # G1865841


product price: $18.19
/ea

Key Features

Total Length (In.)
8 in
Material
Stainless Steel
Flat or Convex
Convex
Mirror Size (In.)
8 in
Type
Off Set Ball Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12173
Zoro #
G1865841
UPC #
089373000220
Country of Origin
Taiwan, Province of China

Dimensions

Total Length (In.)
8 in
Mirror Size (In.)
8 in
Dia. (In.)
8 in
Mirror Diameter
8 in
Mirror Size
8 in

Details

Material
Stainless Steel
Flat or Convex
Convex
Item
Spot Mirror
Type
Off Set Ball Stud
Shape
Round
Motorized
No
Heated
No
Includes
(2) 60 in Conductor Jacketed, Blunt Cut Cable
Mirror Type
Off Set Ball Stud
Mirror Profile
Convex
Mirror Material
Glass
For Vehicle Side
Driver, Passenger
Backing Color
Black
Mounting Style
Bracket and Bolts
Backing Material
Stainless Steel

Description

Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material Stainless Steel, Mirror Diameter 8 in, Mirror Material Glass, Mirror Size 8 in, Mirror Type Off Set Ball Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.