Zoro Homepage

Round Work Light W Handle

  • Mfr # BZ131-5

  • Zoro # G410877626


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Housing Material
Aluminum
Current
1.12 A @ 24V, 2.25 A @ 12V DC
Lighting Technology
LED
Overall Height
8 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ131-5
Zoro #
G410877626
UPC #
089373025087
Country of Origin
China

Dimensions

Overall Height
8 9/16 in
Overall Depth
3 5/8 in
Overall Diameter
4 15/16 in

Details

Item
Round work light w handle
Housing Color
Black
Housing Material
Aluminum
Current
1.12 A @ 24V, 2.25 A @ 12V DC
Lighting Technology
LED
Maximum Brightness
4,000 lm
Compatible Vehicle Type
Garbage Trucks, Tow Trucks
Beam Type
Flood
Lens Material
Polycarbonate
Head Shape
Round
Electrical Connection
Deutsch
Features
LED Power that Far Outshines Halogen, Rugged, Durable Construction
Voltage
9 to 30V DC

Description

Round work light w handle, Beam Type Flood, Overall Depth 3 5/8 in, Operating Voltage 9 to 30V DC, Lighting Technology LED, Overall Diameter 4 15/16 in, Overall Height 8 9/16 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Deutsch, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Current 1.12 A @ 24V, 2.25 A @ 12V DC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.